1/4" NPT MST21 Balanced Pressure Thermostatic Steam Trap, Stainless Steel, Repairable Trap SUB Capsule 40 Deg F Subcool
MST21 1/4" NPT MST21 Balanced Pressure Thermostatic Steam Trap, Stainless Steel, Repairable Trap SUB Capsule 40 Deg F Subcool
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The MST21 is a maintainable balanced pressure thermostatic steam trap designed for relatively small condensate loads usually associated with instrument tracing applications.
- It is manufactured in stainless steel and is corrosion resistant and easily maintainable.
Specifications
- ASTM:
- ASTM A-743 CF16F
- Application:
- Commercial, Industrial
- Collection:
- MST21
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Stainless Steel
- Maximum Temperature:
- 235
- Pressure - Maximum:
- 304 psig
- Valve Body Material:
- Stainless Steel
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1/4 in