This product requires certification to purchase.

1/2" NPT MST21H Balanced Pressure Thermostatic Steam Trap, Stainless Steel, Repairable Trap STD Capsule 18 Deg F Subcool

Spirax Sarco

MST21H 1/2" NPT MST21H Balanced Pressure Thermostatic Steam Trap, Stainless Steel, Repairable Trap STD Capsule 18 Deg F Subcool

  • Fast #
  • Part #S1251490
  • Item #3276196
  • Manufacturer Part #1251490
4.1 out of 5 Customer Rating
Brand image
Spirax Sarco

MST21H 1/2" NPT MST21H Balanced Pressure Thermostatic Steam Trap, Stainless Steel, Repairable Trap STD Capsule 18 Deg F Subcool

  • Fast #
  • Part #S1251490
  • Item #3276196
  • Manufacturer Part #1251490
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The MST21 is a maintainable balanced pressure thermostatic steam trap designed for relatively small condensate loads usually associated with instrument tracing applications.
  • It is manufactured in stainless steel and is corrosion resistant and easily maintainable.
  • MST21H High capacity for special applications
  • Requires Certification

Specifications

ASTM:
ASTM A-743 CF16F
Application:
Commercial, Industrial
Collection:
MST21H
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Material:
Stainless Steel
Maximum Temperature:
752
Pressure - Maximum:
304 psig
Valve Body Material:
Stainless Steel
Valve Disc Material:
Stainless Steel
Valve Seat Material:
Stainless Steel
Valve Size:
1/2 in