Pressure Pilot Cast Iron
Pressure Pilot Cast Iron
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Commercial, Steam Working Pressure
- Brand Model Compatibility:
- 25 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Cast Iron
- Product Type:
- Pressure Pilot
- Recommended Valve Application:
- Steam
- Weight:
- 9.9 lb