This product requires certification to purchase.

3/4" NPT RTH-125 Balanced Pressure Thermostatic Steam Trap, Brass, Straightway Pattern, STD Capsule

Spirax Sarco

RTH-125 3/4" NPT RTH-125 Balanced Pressure Thermostatic Steam Trap, Brass, Straightway Pattern, STD Capsule

  • Fast #
  • Part #S70590
  • Item #1829151
  • Manufacturer Part #70590
3.4 out of 5 Customer Rating
Brand image
Spirax Sarco

RTH-125 3/4" NPT RTH-125 Balanced Pressure Thermostatic Steam Trap, Brass, Straightway Pattern, STD Capsule

  • Fast #
  • Part #S70590
  • Item #1829151
  • Manufacturer Part #70590
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 30 Case: 60
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The balanced pressure steam trap contains a welded stainless steel element which is self-adjusting over the entire operating pressure range and approximately 23?F (13°C) below saturated steam temperature.
  • Requires Certification

Specifications

ASTM:
ASTM B-124
Application:
Commercial, Industrial
Collection:
RTH-125
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Material:
Brass
Maximum Temperature:
353
Pressure - Maximum:
125 psig
Valve Body Material:
Brass
Valve Seat Material:
Stainless Steel
Valve Size:
3/4 in