This product requires certification to purchase.

1/4 in. NPT Stainless Steel Sample Inlet Valve for SC 20 Sample Coolers

Spirax Sarco

SC20 1/4 in. NPT Stainless Steel Sample Inlet Valve for SC 20 Sample Coolers

  • Fast #
  • Part #S4037990
  • Item #3274935
  • Manufacturer Part #4037990
4 out of 5 Customer Rating
Brand image
Spirax Sarco

SC20 1/4 in. NPT Stainless Steel Sample Inlet Valve for SC 20 Sample Coolers

  • Fast #
  • Part #S4037990
  • Item #3274935
  • Manufacturer Part #4037990
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
SC20 Sample Coolers
Collection:
SC20
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Material:
Stainless Steel
Pressure - Maximum:
145 psig
UL Listed:
No