3/4 in. 752F 725 psig Steam Trap
SIB30H 3/4 in. 752F 725 psig Steam Trap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 300
- ASTM:
- ASTM A-240 Grade 304, ASTM A-314 Grade 304
- Collection:
- SIB30H
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Length:
- 4-3/10 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 752
- Pressure - Maximum:
- 725 psig
- Valve Body Material:
- Stainless Steel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3/4 in