3/4 in. 150# 275 psig Stainless Steel NPT Pressure Regulating Valve
SRV2 3/4 in. 150# 275 psig Stainless Steel NPT Pressure Regulating Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 150, ANSI Class IV
- ASTM:
- ASTM A-276, ASTM A-351 CF 3M
- Collection:
- SRV2
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Length:
- 7-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 413
- Pressure - Maximum:
- 275 psig
- Pressure Class:
- 150#
- Recommended Valve Application:
- Gas, Steam
- UL Listed:
- No
- Valve Operator:
- Handwheel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Regulating Valve
- Weight:
- 3.3 lb
- Width:
- 3-4/5 in