2 in. Bronze NPT 600# Relief Valve
SV69L Series 2 in. Bronze NPT 600# Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- SV69L Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Bronze
- Pressure Class:
- 600#
- Recommended Valve Application:
- Water
- Valve Size:
- 2 in
- Valve Type:
- Relief Valve