This product requires certification to purchase.

4 in. Safety Valve

Spirax Sarco

SV74 Series 4 in. Safety Valve

  • Fast #
  • Part #SSV74WM
  • Item #4599922
  • Manufacturer Part #SV74WM
4.7 out of 5 Customer Rating
Brand image
Spirax Sarco

SV74 Series 4 in. Safety Valve

  • Fast #
  • Part #SSV74WM
  • Item #4599922
  • Manufacturer Part #SV74WM
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The SV74 Series valves are built in conformance to Section I and VIII of the ASME boiler and pressure vessel code.
  • They are primarily intended for use on power boilers and unfired pressure vessels where ASME Section I or VIII stamped valves are required.
  • The orifice areas listed are actual orifice areas and should not be confused with the API effective orifice areas shown in most safety valve catalogs.
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 300#
ASME:
Section I or VIII
Application:
Commercial, Industrial
Collection:
SV74 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
3 in
Fitting Size 2:
4 in
Material:
Cast Steel
Pressure - Maximum:
300 psig
Valve Body Material:
Cast Steel
Valve Disc Material:
Stainless Steel
Valve Seat Material:
Stainless Steel
Valve Size:
3 in, 4 in
Valve Type:
Relief Valve
Weight:
117 lb