1-1/4 x 1-1/4 x 1-1/4 in. 250 psi Sweat Bronze Wye Strainer
TBT 1-1/4 x 1-1/4 x 1-1/4 in. 250 psi Sweat Bronze Wye Strainer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-449, ASTM B-62
- Collection:
- TBT
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- Sweat
- End Connections:
- Socket Weld x Socket Weld x Sweat
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 1-1/4 in x 1-1/4 in x 3/4 in
- Length:
- 5 in
- Material:
- Bronze, Stainless Steel, Steel
- Material Type:
- 304
- Mesh Size:
- 100
- NSF Certified:
- No
- Pressure - High:
- 250, 400
- Recommended Valve Application:
- Commercial
- Strainer Type:
- Wye
- Temperature Range:
- Up to 406 Deg F
- Weight:
- 3.5 lb