3/4 x 3/4 x 3/4 in. 400 psig Sweat Bronze Wye Strainer
TBT 3/4 x 3/4 x 3/4 in. 400 psig Sweat Bronze Wye Strainer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM B-62
- Collection:
- TBT
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 4-13/32 in
- Material:
- Bronze
- Maximum Temperature:
- 406
- Mesh Size:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 400 psi
- Strainer Type:
- Wye
- Valve Size:
- 3/4 in