1/2" NPT TD42H Thermodynamic Steam Trap Cool Blue, Stainless Steel, High Capacity, with ENP Finish
TD42 1/2" NPT TD42H Thermodynamic Steam Trap Cool Blue, Stainless Steel, High Capacity, with ENP Finish
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The TD42L and TD42H are maintainable thermodynamic steam traps.
- The TD42L is specifically designed for relatively small condensate loads and therefore is ideal for mains drainage applications.
- For process type loads the TD42H is available.
Specifications
- Application:
- Commercial, Industrial
- Collection:
- TD42
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Stainless Steel
- Maximum Temperature:
- 400
- Pressure - Maximum:
- 914 psig
- Valve Disc Material:
- Stainless Steel
- Valve Size:
- 1/2 in