1 in. Stainless Steel Steam Trap
TD52 1 in. Stainless Steel Steam Trap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- TD52 Thermo-Dynamic® Steam Traps
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Stainless Steel
- Pressure - Maximum:
- 600 psig
- Product Type:
- Cap
- Valve Size:
- 1 in