1 in. 977F 1500 psig Steam Trap
TD62M 1 in. 977F 1500 psig Steam Trap
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 600
- ASTM:
- ASTM A-217 Grade WC 6, ASTM A-193 Grade B16, ASTM A-194 Grade 8M
- Collection:
- TD62M
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Length:
- 3-9/10 in
- Material:
- Steel
- Maximum Temperature:
- 977
- Pressure - Maximum:
- 1500 psig
- TIS:
- TIS TI-2-525-US
- Valve Body Material:
- Steel
- Valve Disc Material:
- Chromium Steel
- Valve Seat Material:
- Chromium Steel
- Valve Size:
- 1 in