3/4" ANSI 600 TD62M Thermodynamic Steam Trap, Alloy Steel, 3.1 Cert. Standard Capacity Maint. Seat
TD62M 3/4" ANSI 600 TD62M Thermodynamic Steam Trap, Alloy Steel, 3.1 Cert. Standard Capacity Maint. Seat
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The TD62LM and TD62M are maintainable high pressure thermodynamic steam traps with integral strainer and a replaceable seat to ease maintenance.
- They have been specifically designed for mains drainage applications up to 62 Bar g.
- The TD62LM is specifically designed for relatively small condensate loads on superheat and mains drainage applications.
- An insulating cover is fitted as standard to prevent the trap being unduly influenced by excessive heat loss when subjected to low outside temperature
Specifications
- ANSI:
- ANSI 600
- ASTM:
- ASTM A-217 Grade WC 6
- Application:
- Commercial, Industrial
- Collection:
- TD62M
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Chrome-Moly Alloy Steel
- Maximum Temperature:
- 977
- Pressure - Maximum:
- 1500 psig
- TIS:
- TIS TI-2-525-US
- Valve Body Material:
- Chrome-Moly Alloy Steel
- Valve Disc Material:
- Chromium Steel
- Valve Seat Material:
- Chromium Steel
- Valve Size:
- 3/4 in