This product requires certification to purchase.

1/2" NPT TDC Thermodynamic Steam Trap, Stainless Steel

Spirax Sarco

TDC 1/2" NPT TDC Thermodynamic Steam Trap, Stainless Steel

  • Fast #
  • Part #SPI70008
  • Item #1812437
  • Manufacturer Part #70008
5 out of 5 Customer Rating
Brand image
Spirax Sarco

TDC 1/2" NPT TDC Thermodynamic Steam Trap, Stainless Steel

  • Fast #
  • Part #SPI70008
  • Item #1812437
  • Manufacturer Part #70008
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Thermo-Dynamic steam traps combine reliability, simplicity and efficiency of operation
  • With just one moving part - a hardened stainless steel disc - they give a blast discharge with clean, tight shut-off
  • Able to withstand superheat, water hammer, corrosive condensate, freezing and vibration
  • The TD trap is the first choice for removal of condensate from steam distribution systems
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Pressure - Maximum
600 psig
Valve Size
1/2 in
Characteristics & Features
Collection
TDC
Material
Stainless Steel
Valve Body Material
Stainless Steel
Valve Disc Material
Stainless Steel
Valve Seat Material
Stainless Steel
Electrical & Operational Information
Maximum Temperature
800
Warranty & Product Information
Application
Commercial, Industrial
ASTM
ASTM A-743 Grade CA40F
TIS
TIS TI-2-5162-US