This product requires certification to purchase.

3/4" NPT USTS II Universal Steam Trap Station RH, Stainless Steel, L/R

Spirax Sarco

USTS II 3/4" NPT USTS II Universal Steam Trap Station RH, Stainless Steel, L/R

  • Fast #
  • Part #S73483
  • Item #3274018
  • Manufacturer Part #73483
4.2 out of 5 Customer Rating
Brand image
Spirax Sarco

USTS II 3/4" NPT USTS II Universal Steam Trap Station RH, Stainless Steel, L/R

  • Fast #
  • Part #S73483
  • Item #3274018
  • Manufacturer Part #73483
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The USTS-II Universal steam trap station is designed to have inlet and outlet isolation valves, a integral strainer with blowdown and test valve.
  • Designed as a complete steam main drip or tracer steam trap station.
  • The station will support all of the Spirax Sarco universal connection steam traps.
  • Requires Certification

Specifications

ASTM:
ASTM A-351 CF8
Application:
Commercial, Industrial
Collection:
USTS II
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Material:
Stainless Steel
Maximum Temperature:
750
Pressure - Maximum:
650 psig
TIS:
TIS TI-6-808-US
Valve Body Material:
Stainless Steel
Valve Size:
3/4 in