This product requires certification to purchase.

1-1/4 in. Press Hydronic Air Eliminator 150 psig DZR Brass, EPDM, Copper and Non Ferrous

Spirotherm

1-1/4 in. Press Hydronic Air Eliminator 150 psig DZR Brass, EPDM, Copper and Non Ferrous

  • Fast #
  • Part #SVDR125PFM
  • Item #8027100
  • Manufacturer Part #VDR125PFM
3.5 out of 5 Customer Rating
Brand image
Spirotherm

1-1/4 in. Press Hydronic Air Eliminator 150 psig DZR Brass, EPDM, Copper and Non Ferrous

  • Fast #
  • Part #SVDR125PFM
  • Item #8027100
  • Manufacturer Part #VDR125PFM
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Bay Shore, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1-1/4
Fitting Size 2:
1-1/4
Fitting Sizes:
1-1/4 in
Flow Rate:
15 gpm
Height:
16
Material:
Brass, Copper, Non Ferrous, Plastic, Rubber
Pressure - Maximum:
150 psig
UPC:
638559003076