2 in. Press Hydronic Air Eliminator 150 psi Brass
2 in. Press Hydronic Air Eliminator 150 psi Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Press
- End Connections:
- Press
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Flow Rate:
- 40 gpm
- Height:
- 10 in
- Length:
- 9-1/2 in
- Material:
- Brass
- Pressure - Maximum:
- 150 psi
- UPC:
- 638559002598
- Valve Body Material:
- Brass