Flanged Hydraulic Air Separator
Flanged Hydraulic Air Separator
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 13-2/5 in
- Length:
- 20 in
- Product Type:
- Hydraulic Air Separator
- UPC:
- 638559140405