This product requires certification to purchase.

1/2 in. Threaded Hydronic Air Eliminator 150 psi Stainless Steel

Spirotherm

Spirotop® 1/2 in. Threaded Hydronic Air Eliminator 150 psi Stainless Steel

  • Fast #
  • Part #SVTP050SS
  • Item #9788272
  • Manufacturer Part #VTP050SS
5 out of 5 Customer Rating
Brand image
Spirotherm

Spirotop® 1/2 in. Threaded Hydronic Air Eliminator 150 psi Stainless Steel

  • Fast #
  • Part #SVTP050SS
  • Item #9788272
  • Manufacturer Part #VTP050SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Spirotop®
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
4-3/8 in
Length:
2-5/8 in
Material:
Stainless Steel
Pressure - Maximum:
150 psi
UPC:
638559002130
Valve Body Material:
Stainless Steel