1-1/4 in. Press Hydronic Air Eliminator 150 psi Brass
Spirovent® 1-1/4 in. Press Hydronic Air Eliminator 150 psi Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- Collection:
- Spirovent®
- End Connection 1:
- Press
- End Connections:
- Press
- Fitting Size 1:
- 1-1/4
- Fitting Sizes:
- 1-1/4 in
- Flow Rate:
- 15 gpm
- Length:
- 8-5/8
- Material:
- Brass
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 638559003267
- Valve Body Material:
- Brass