This product requires certification to purchase.

Size XL Safety Vest (Pack of 10)

Sportex Safety

Size XL Safety Vest (Pack of 10)

  • Fast #
  • Part #SSPTXV1000CXL
  • Item #9550740
  • Manufacturer Part #SPTXV1000-CXL
3.7 out of 5 Customer Rating
Brand image
Sportex Safety

Size XL Safety Vest (Pack of 10)

  • Fast #
  • Part #SSPTXV1000CXL
  • Item #9550740
  • Manufacturer Part #SPTXV1000-CXL
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Left chest 2 level pen pocket
  • Light chest pocket with flap
  • 2 lower pouch pockets with flaps
  • Back map pocket on back bottom
  • 4 inside pockets
  • Metal chest grommets
  • Can hold up to 50 pounds of gear
  • Ergonomic shoulder support
  • Dielectric zipper closure
  • All sizes, including tall
  • Requires Certification

Specifications

ANSI:
ANSI Class 2
Clothing Size:
XL
Material:
Fabric
Package Quantity:
Pack of 10
Product Type:
Safety Vest