Spout for Model T5743-WL
Trillian™ Spout for Model T5743-WL
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 300-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Trillian™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Lumicoat Chrome
- Depth:
- 12-69/100 in
- Faucet Part Type:
- Spout
- Fits Brand:
- Delta
- Fits Model:
- T5743-WL
- GSA Approved:
- No
- Height:
- 2-31/100 in
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 195205016519
- WaterSense Labeled:
- No