60 x 35 in. Fiberglass Shower with Left Hand Seat in White
60 x 35 in. Fiberglass Shower with Left Hand Seat in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Features 5" curb
- Multi-tier soap/toiletry shelves
- Left hand 18" high seat
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1, ANSI A117.1
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Height:
- 80 in
- IAPMO Listed -:
- No
- Length:
- 60 in
- Material:
- Fiberglass
- Shower Base Shape:
- Rectangle
- UL Listed:
- No
- Width:
- 35 in