74 x 34 in. Fiberglass Reinforced Shower Unit with Left Corner Seat in White
74 x 34 in. Fiberglass Reinforced Shower Unit with Left Corner Seat in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Available in left, right or two seats
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 74 in
- IAPMO Listed -:
- No
- Length:
- 48 in
- Material:
- Fiberglass
- Product Type:
- Fiberglass Shower
- Shower Base Shape:
- Square
- UL Listed:
- No
- Width:
- 34 in