This product requires certification to purchase.

10 Amp 60 - 80 psi Pressure Switch

Square D Company

10 Amp 60 - 80 psi Pressure Switch

  • Fast #
  • Part #S9013GHG2J25
  • Item #1322414
  • Manufacturer Part #9013GHG2J25
5 out of 5 Customer Rating
Brand image
Square D Company

10 Amp 60 - 80 psi Pressure Switch

  • Fast #
  • Part #S9013GHG2J25
  • Item #1322414
  • Manufacturer Part #9013GHG2J25
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Application: To control electrically driven water pumps and air compressors
  • Requires Certification

Specifications

AMP:
10
End Connection 1:
FNPT
End Connections:
FNPT
UL Listed:
Yes