This product requires certification to purchase.

20A Circuit Breaker

Square D Company

20A Circuit Breaker

  • Fast #
  • Part #SQOB120
  • Item #72133
  • Manufacturer Part #QO-B120
4.7 out of 5 Customer Rating
Brand image
Square D Company

20A Circuit Breaker

  • Fast #
  • Part #SQOB120
  • Item #72133
  • Manufacturer Part #QO-B120
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Environmental performance of the product
  • Requires Certification

Specifications

AMP:
20
Depth:
2-91/100 in
Product Type:
Circuit Breaker
UL Listed:
Yes
UPC:
785901416722
Volts:
120/240V
Width:
3/4 in