14 x 20 in. Sanding Screen (Case of 10)
14 x 20 in. Sanding Screen (Case of 10)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ideal removing finish or repairing wood floor surfaces, like gym floors
- Can also be used to repair painted floor surfaces
- Both sides of screen can be conveniently be used
- Use dry on wood surfaces
- Use wet on painted concrete surfaces
- Color: Grey
- Screen length: 20 in.
- Screen width: 14 in.
- Grit: 60
Specifications
- Application:
- Gym
- Length:
- 20 in
- Package Quantity:
- Case of 10
- Product Type:
- Sanding Screen
- Size:
- 14 in x 20 in
- Width:
- 14 in