This product requires certification to purchase.

Liquid Concentrate 32 oz. - Fruit Punch 12/Case

Sqwincher

Sqwincher® Liquid Concentrate 32 oz. - Fruit Punch 12/Case

  • Fast #
  • Part #S020225FP
  • Item #1639101
  • Manufacturer Part #020225-FP
3.8 out of 5 Customer Rating
Brand image
Sqwincher

Sqwincher® Liquid Concentrate 32 oz. - Fruit Punch 12/Case

  • Fast #
  • Part #S020225FP
  • Item #1639101
  • Manufacturer Part #020225-FP
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12 Pallet: 720
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Great tasting, scientifically formulated electrolyte replacement drink restores important mineral salts and fluids lost through dehydration, physical exertion and heat stress
  • Mixes quickly and easily with water
  • Mix 32 oz. liquid concentrate in 2.5 gallons of water
  • Available in a variety of flavors
  • Non-carbonated
  • Requires Certification

Specifications

Capacity:
32 oz
Collection:
Sqwincher®
Package Quantity:
Case of 12
UPC:
075880000389