This product requires certification to purchase.

1-1/2 in. PVC Tubular Trap Brass Adapter

S&S Rebuilders

1-1/2 in. PVC Tubular Trap Brass Adapter

  • Fast #
  • Part #SEZTAJ
  • Item #426855
  • Manufacturer Part #SEZTAJ
3.9 out of 5 Customer Rating
S&S Rebuilders

1-1/2 in. PVC Tubular Trap Brass Adapter

  • Fast #
  • Part #SEZTAJ
  • Item #426855
  • Manufacturer Part #SEZTAJ
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Adapter, Straight
Material:
Brass, Plastic
Material Type:
PVC
Origin:
Domestic