1-1/4 in. PVC Tubular Trap Brass Adapter
1-1/4 in. PVC Tubular Trap Brass Adapter
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Adapter, Straight
- Material:
- Brass, Plastic
- Material Type:
- PVC
- Origin:
- Domestic