This product requires certification to purchase.

1.6 gpf Toilet Tank in White

St. Thomas Creations

Mariner 1.6 gpf Toilet Tank in White

  • Fast #
  • Part #S620302401
  • Item #687713
  • Manufacturer Part #6203.024.01
5 out of 5 Customer Rating
Brand image
St. Thomas Creations

Mariner 1.6 gpf Toilet Tank in White

  • Fast #
  • Part #S620302401
  • Item #687713
  • Manufacturer Part #6203.024.01
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Gravity flush technology
  • Flow rate: 1.6 gpf
  • Material: Vitreous china
  • Ultra low flush
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2M
ASME:
ASME A112.19.2M
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Mariner
Color Finish Category:
Whites
Color Finish Name:
White
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Pressure
GSA Approved:
No
Handle Type:
Lever
Height:
14 in
IAPMO Listed:
Yes
Length:
8-1/2 in
MA Approved:
No
Material:
Vitreous China
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
UPC:
612540042824
WaterSense Labeled:
No
Width:
20-1/4 in