17 x 14 In. Vitreous China Undermount Lavaotry Sink in White
MicroGlaze™ 17 x 14 In. Vitreous China Undermount Lavaotry Sink in White
Product Details
Product Details
- Oval undermount lavatory with center drain
- Unglazed rim
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2M
- CSA Certified:
- CSA B45.1
- Collection:
- MicroGlaze™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-3/4
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 17 in x 14 in
- Sink Installation Type:
- Undermount
- Sink Size Range:
- Less than 20 in
- UPC:
- 612540145426
- Vessel Only:
- Yes