This product requires certification to purchase.

15 in. Alloy Steel End Section

St. Regis Culvert

15 in. Alloy Steel End Section

  • Fast #
  • Part #SPE1500
  • Item #7315777
  • Manufacturer Part #PE1500
4.4 out of 5 Customer Rating
Brand image
St. Regis Culvert

15 in. Alloy Steel End Section

  • Fast #
  • Part #SPE1500
  • Item #7315777
  • Manufacturer Part #PE1500
4.4 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fits Pipe Size:
15 in
Fitting Type:
Straight
Gauge (metal):
16 ga
Material:
Alloy Steel