This product requires certification to purchase.

1.28 gpf Toilet Tank in White

St. Thomas Creations

1.28 gpf Toilet Tank in White

  • Fast #
  • Part #S640102801
  • Item #4666487
  • Manufacturer Part #6401.028.01
5 out of 5 Customer Rating
Brand image
St. Thomas Creations

1.28 gpf Toilet Tank in White

  • Fast #
  • Part #S640102801
  • Item #4666487
  • Manufacturer Part #6401.028.01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • ECO Quattro™ flushing technology
  • Includes Solid Brass tank lever in polished chrome
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
No
MA Approved:
No
Material:
Vitreous China
Toilet Type:
Tank
WaterSense Labeled:
Yes