25 X 19 Self-Rimming Vitreous China Lavatory Richmond Balance
25 X 19 Self-Rimming Vitreous China Lavatory Richmond Balance
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Overall: 24 1/4"x18 1/4"x33 3/4"
- Vitreous china
- Complete with mounting hardware
- Faucet holes on 8" center
- Automatically adjust for short quarter turn wear as well as thermal contraction and expansion.
- Can be left in full open position for extended time period.
- Saddle-type lock washer prevent stem nuts from unthreading and creating possible leak path.
- Full encapsulated body seals.
- Pressure loaded, high temperature seals provide vapor tight seal even in bidirectional flow.
- Operate in pressure ranges to 1500 psig and temperature ranges to 470°F.
Documents
Specifications
- Color Finish Name:
- Balsa
- Faucet Center Size:
- 8 in
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Sink Installation Type:
- Pedestal Sink
- UPC:
- 612540037172
- Vessel Only:
- Yes