Drop-In Lavatory Sink in White
Antigua Drop-In Lavatory Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 19 1/4" x 15 1/4"
- Vitreous china
- Bowl size: 17 1/4" x 13 1/4" x 6 1/4 "
- Oval self-rimming lavatory
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2M
- CSA Certified:
- CSA B45.1
- Collection:
- Antigua
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-3/4 in
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 17 in x 13 in
- Sink Installation Type:
- Undermount
- Sink Size Range:
- Less than 20 in
- UPC:
- 612540000589
- Vessel Only:
- Yes