This product requires certification to purchase.

Undermount Lavatory Sink in White

St. Thomas Creations

Antigua™ Undermount Lavatory Sink in White

  • Fast #
  • Part #S102200001
  • Item #2499316
  • Manufacturer Part #1022.000.01
4.1 out of 5 Customer Rating
Brand image
St. Thomas Creations

Antigua™ Undermount Lavatory Sink in White

  • Fast #
  • Part #S102200001
  • Item #2499316
  • Manufacturer Part #1022.000.01
4.1 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 16
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Oval undermount lavatory with mounting clips
  • Glazed rim
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2M
ASME:
ASME A112.19.2M
CARB OTC LEED Compliant:
No
Collection:
Antigua™
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed:
Yes
Number of Bowls:
1
Pedestal Only:
No
Shape:
Oval
Sink Bowl Size:
17 in x 14 in x 6-1/4 in
Sink Installation Type:
Undermount
Sink Size Range:
Less than 20 in
UPC:
612540163680
Vessel Only:
Yes