1.6 gpf Toilet Tank in Balsa
Arlington 1.6 gpf Toilet Tank in Balsa
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Gravity fed flushing system
- Flush valve: 2"
- Material: Vitreous china
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Arlington
- Color Finish Name:
- Balsa
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- GSA Approved:
- No
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Vitreous China
- Toilet Type:
- Tank
- WaterSense Labeled:
- No