This product requires certification to purchase.

Elongated Toilet Bowl in Balsa

St. Thomas Creations

Arlington Elongated Toilet Bowl in Balsa

  • Fast #
  • Part #S612002306
  • Item #4666547
  • Manufacturer Part #6120.023.06
5 out of 5 Customer Rating
Brand image
St. Thomas Creations

Arlington Elongated Toilet Bowl in Balsa

  • Fast #
  • Part #S612002306
  • Item #4666547
  • Manufacturer Part #6120.023.06
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Elongated bowl offers added room and comfort
  • Flow rate: 1.6 gpf
  • Material: Vitreous china
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
Collection:
Arlington
Color Finish Category:
Neutrals
Color Finish Name:
Balsa
GSA Approved:
No
IAPMO Listed:
No
MA Approved:
No
Material:
Vitreous China
Toilet Type:
Bowl
WaterSense Labeled:
No