Round Toilet Bowl in White
Arlington II Round Toilet Bowl in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 18-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Round-front bowl
- Flow rate: 1.6 gpf
- Included seat
- Material: Vitreous china
- Rough-in size: 12"
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Bowl Height Range:
- 14-15 in
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- Collection:
- Arlington II
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Vitreous China
- Toilet Bowl Height:
- 14-5/8 in
- Toilet Rough-In:
- 12 in
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Bowl
- UPC:
- 612540142975
- WaterSense Labeled:
- No