26 X 19 8 MD Lavatory ONLY Berrymore Balsa
Barrymore 26 X 19 8 MD Lavatory ONLY Berrymore Balsa
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Overall: 26 3<SLASH/>4"<TIMES/>19 3<SLASH/>4"<TIMES/>38 1<SLASH/>2"
- Vitreous china
- Complete with mounting hardware
- Faucet holes on 8" center
Documents
Specifications
- Collection:
- Barrymore
- Color Finish Name:
- Balsa
- Pedestal Only:
- No
- Sink Installation Type:
- Pedestal Sink
- Type:
- S507208206
- UPC:
- 612540043821
- Vessel Only:
- Yes