Berrymore Small 4 Vitreous China Lavatory ONLY Balsa
Barrymore Berrymore Small 4 Vitreous China Lavatory ONLY Balsa
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Overall: 22"x15 1/4"x37 1/8"
- Vitreous china
- Complete with mounting hardware
- Faucet holes on 4" center
- Includes a friction washer for rigid spout mounting
Specifications
- Collection:
- Barrymore
- Color Finish Name:
- Balsa
- Faucet Center Size:
- 4 in
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Sink Installation Type:
- Pedestal Sink
- UPC:
- 612540043883
- Vessel Only:
- Yes