This product requires certification to purchase.

9 1/2 X 9 1/2 Pedestal ONLY Celebrity White

St. Thomas Creations

Celebration 9 1/2 X 9 1/2 Pedestal ONLY Celebrity White

  • Fast #
  • Part #S513033101
  • Item #1285161
  • Manufacturer Part #5130.331.01
3.1 out of 5 Customer Rating
Brand image
St. Thomas Creations

Celebration 9 1/2 X 9 1/2 Pedestal ONLY Celebrity White

  • Fast #
  • Part #S513033101
  • Item #1285161
  • Manufacturer Part #5130.331.01
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Can Be Paired With Celebration Grande (5132.082.01) Or Petite (5131.082.01) Lavatories
  • Mounting hardware included
  • Enhanced Height
  • Faucet shown not included
  • Made of Vitreous China
  • White Color
  • Requires Certification

Documents


Specifications

Collection:
Celebration
Color Finish Name:
White
Number of Bowls:
1
Pedestal Only:
Yes
Shape:
Other
Sink Installation Type:
Pedestal Sink Base
UPC:
612540078304
Vessel Only:
No