This product requires certification to purchase.

Elongated Toilet Bowl in White

St. Thomas Creations

Elongated Toilet Bowl in White

  • Fast #
  • Part #S612302301
  • Item #2051485
  • Manufacturer Part #6123.023.01
4.2 out of 5 Customer Rating
Brand image
St. Thomas Creations

Elongated Toilet Bowl in White

  • Fast #
  • Part #S612302301
  • Item #2051485
  • Manufacturer Part #6123.023.01
4.2 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Elongated bowl offers added room and comfort
  • Included seat
  • Flow rate: 1.6 gpf
  • Material: Vitreous china
  • Rough-in size: 12"
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2M
ASME:
ASME A112.19.2M
BAA Compliant:
No
Bowl Height Range:
14-15 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed:
Yes
MA Approved:
No
Material:
Vitreous China
Toilet Bowl Height:
14-1/2 in
Toilet Bowl Length:
29 in
Toilet Bowl Width:
15 in
Toilet Rough-In:
12 in
Toilet Seat Type:
Closed Front
Toilet Type:
Bowl
UPC:
612540142784
WaterSense Labeled:
No