This product requires certification to purchase.

Pedestal in White

St. Thomas Creations

Liberty Pedestal in White

  • Fast #
  • Part #S502033101
  • Item #1728205
  • Manufacturer Part #5020.331.01
4.2 out of 5 Customer Rating
Brand image
St. Thomas Creations

Liberty Pedestal in White

  • Fast #
  • Part #S502033101
  • Item #1728205
  • Manufacturer Part #5020.331.01
4.2 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lavatory Component (5020.122.01) Ordered Separately
  • Mounting Hardware Included
  • Enhanced Height
  • Faucet Shown Not Included
  • Made of Vitreous China
  • White Color
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2M
CSA Certified:
CSA B45.1
Collection:
Liberty
Color Finish Category:
Whites
Color Finish Name:
White
Number of Bowls:
1
Pedestal Only:
Yes
Shape:
Specialty
Sink Installation Type:
Pedestal Sink Base
UPC:
612540089713
Vessel Only:
No