This product requires certification to purchase.

1.6 gpf Toilet Tank in Balsa

St. Thomas Creations

Marathon™ 1.6 gpf Toilet Tank in Balsa

  • Fast #
  • Part #S620102406
  • Item #980923
  • Manufacturer Part #6201.024.06
5 out of 5 Customer Rating
Brand image
St. Thomas Creations

Marathon™ 1.6 gpf Toilet Tank in Balsa

  • Fast #
  • Part #S620102406
  • Item #980923
  • Manufacturer Part #6201.024.06
5 out of 5 Customer Rating

X Points

Color Finish Name: Balsa Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Gravity flush technology
  • Flow rate: 1.6 gpf
  • Material: Vitreous china
  • Flush valve: 2"
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2M
ASME:
ASME A112.19.2M
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Marathon™
Color Finish Name:
Balsa
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
13-9/50 in
IAPMO Listed:
Yes
MA Approved:
No
Material:
Vitreous China
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
UPC:
612540023748
WaterSense Labeled:
No
Width:
20-1/4 in