Elongated Toilet Bowl in White
Marathon™ Elongated Toilet Bowl in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Elongated bowl offers added room and comfort
- Flow rate: 1.6 gpf
- Material: Vitreous china
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- Collection:
- Marathon™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Vitreous China
- Toilet Type:
- Bowl
- UPC:
- 612540024400
- WaterSense Labeled:
- No