25 X 20 12 Pedestal Lavatory ONLY Mayfair Balsa
Mayfair 25 X 20 12 Pedestal Lavatory ONLY Mayfair Balsa
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pedestal leg sold separately
- Complete with mounting hardware
- Faucet holes on 12" center
- Dimensions:33" x 3" x 35"
Specifications
- Collection:
- Mayfair
- Color Finish Name:
- Balsa
- Faucet Center Size:
- 12 in
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Sink Installation Type:
- Pedestal Sink
- UPC:
- 612540036588
- Vessel Only:
- Yes